Shop LYLE

Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0160-NP_14x10

  • Mfr # LCU3-0160-NP_14x10
  • Zoro # G5262658

product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0160-NP_14x10
Zoro #
G5262658
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-921
Legend Pictogram Description
Ear Protection
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header
Caution
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
High Noise Area Wear Hearing Protection
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products