Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0167-NP_14x10

  • Mfr # LCU3-0167-NP_14x10

  • Zoro # G5239993


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Goggles Positively Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0167-NP_14x10
Zoro #
G5239993
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Goggles Positively Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Goggles Positively Must Be Worn
Anti-Slip Surface
No
Sign Header
Caution
Number of Printed Sides
1
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Goggles Positively Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.