Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0171-NP_14x10

  • Mfr # LCU3-0171-NP_14x10

  • Zoro # G5204427


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Foot Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0171-NP_14x10
Zoro #
G5204427
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Foot Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Abrasion Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Legend Pictogram ID
PPEQ-934
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Foot Protection Required In This Area
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Legend Pictogram Description
Foot Protection
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Foot Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.