Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0187-NP_14x10

  • Mfr # LCU3-0187-NP_14x10

  • Zoro # G5182830


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0187-NP_14x10
Zoro #
G5182830
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Abrasion Resistant
No
Sign Header
Caution
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend PPE Required Hard Hat Safety Glasses Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.