Zoro Homepage

Caution Sign, 14" W, 10" H, 0.055" Thick

  • Mfr # LCU3-0262-NP_14x10

  • Zoro # G5235933


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Sign Material
Plastic
Legend
Fire Lane Keep Clear
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0262-NP_14x10
Zoro #
G5235933
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Sign Material
Plastic
Legend
Fire Lane Keep Clear
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Material Properties
Flexible
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Fire Lane Keep Clear
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.