Zoro Homepage
This item is Discontinued.
Lyle Caution, Keep Out From Under Crane Loads, 14" W x 10" H, Rectangle, Recycled Plastic LCU3-0334-NP_14x10

Caution, Keep Out From Under Crane Loads, 14" W x 10" H, Rectangle, Recycled Plastic (Discontinued)

  • Mfr # LCU3-0334-NP_14x10
  • Zoro # G5196873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0334-NP_14x10
Zoro #
G5196873
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Description

Caution Sign, Sign Subject Matter Crane and Hoists, Height 10 In., Width 14 In., Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Keep Out From Under Crane Loads, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.