Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0355-NP_14x10

  • Mfr # LCU3-0355-NP_14x10

  • Zoro # G5168027


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Safety Belt and a Lifeline Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0355-NP_14x10
Zoro #
G5168027
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Belt and a Lifeline Required
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend
Safety Belt And A Lifeline Required
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt And A Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.