This item is Discontinued.

Lyle Caution, Do Not Enter Without Wearing Eye Protection, 14" W x 10" H, Rectangle, Recycled Plastic LCU3-0393-NP_14x10

Caution, Do Not Enter Without Wearing Eye Protection, 14" W x 10" H, Rectangle, Recycled Plastic (Discontinued)

  • Mfr # LCU3-0393-NP_14x10
  • Zoro # G5221163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0393-NP_14x10
Zoro #
G5221163
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter Without Wearing Eye Protection
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Enter Without Wearing Eye Protection, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.