Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0478-NP_14x10

  • Mfr # LCU3-0478-NP_14x10
  • Zoro # G5219632
product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0478-NP_14x10
Zoro #
G5219632
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Header Style
Text
State Specific Sign
No
Chemical Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.