Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow

  • Mfr # U4-1037-NP_14X10

  • Zoro # G4716078


product price: $9.19
/ea

Key Features

Header
Caution
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1037-NP_14X10
Zoro #
G4716078
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Blank
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Write-On Surface
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Yellow
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Chemical Resistant
No
Write on Surface
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Abrasion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign Blank

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.