Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0054-ED_14x10

  • Mfr # LCU3-0054-ED_14x10

  • Zoro # G5204759


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0054-ED_14x10
Zoro #
G5204759
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend
Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.