Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0122-ED_14x10

  • Mfr # LCU3-0122-ED_14x10

  • Zoro # G5223202


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Look Up Power Lines Overhead
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0122-ED_14x10
Zoro #
G5223202
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Look Up Power Lines Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Chemical Resistant
No
Legend Pictogram Description
Up Arrow
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Legend
Look Up Power Lines Overhead
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Legend Pictogram ID
PARW-81
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Abrasion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Look Up Power Lines Overhead, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.