Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0173-ED_14x10

  • Mfr # LCU3-0173-ED_14x10

  • Zoro # G5276752


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
FR Clothing Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0173-ED_14x10
Zoro #
G5276752
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
FR Clothing Required
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Legend Pictogram Description
Coveralls
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Write on Surface
No
Legend Pictogram ID
PPEQ-938
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
FR Clothing Required
Sign Header
Caution
Number of Printed Sides
1
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend FR Clothing Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.