Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0267-ED_14x10

  • Mfr # LCU3-0267-ED_14x10

  • Zoro # G5182392


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Caution
Legend
Wear Your Respirator
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0267-ED_14x10
Zoro #
G5182392
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Your Respirator
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
Sign Header
Caution
Sign Legend
Wear Your Respirator
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Number of Printed Sides
1
Corrosion Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Respirator, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.