Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0297-ED_14x10

  • Mfr # LCU3-0297-ED_14x10

  • Zoro # G5239950


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Caution
Legend
Worker In Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0297-ED_14x10
Zoro #
G5239950
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Worker In Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header
Caution
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend
Worker In Confined Space
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products