Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0359-ED_14x10

  • Mfr # LCU3-0359-ED_14x10

  • Zoro # G5276369


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Safety Glasses Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0359-ED_14x10
Zoro #
G5276369
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Legend
Safety Glasses Required In This Area
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header
Caution
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.