Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0396-ED_14x10

  • Mfr # LCU3-0396-ED_14x10

  • Zoro # G5234770


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Caution
Legend
Corrosive Materials Wear Required Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0396-ED_14x10
Zoro #
G5234770
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Corrosive Materials Wear Required Protection
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Graffiti Resistant
Yes
Sign Legend
Corrosive Materials Wear Required Protection
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
State Specific Sign
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.