Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0402-ED_14x10

  • Mfr # LCU3-0402-ED_14x10

  • Zoro # G5275291


product price:  $6.15
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0402-ED_14x10
Zoro #
G5275291
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hearing Protection Required Beyond This Point
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.