Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0441-ED_14x10

  • Mfr # LCU3-0441-ED_14x10

  • Zoro # G5230220


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0441-ED_14x10
Zoro #
G5230220
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Material Special Properties
Write-On Surface
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Confined Space Class ______ Permit Required For Entry
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Metal Detectable
No
Sign Header
Caution
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Write on Surface
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Class ______ Permit Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products