Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0451-ED_14x10

  • Mfr # LCU3-0451-ED_14x10

  • Zoro # G5190923


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0451-ED_14x10
Zoro #
G5190923
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Metal Detectable
No
Sign Header
Caution
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Goggles Must Be Worn When Working In This Area At All Times
Sign Format
Traditional OSHA
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Must Be Worn When Working In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.