Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 14x10 In., English

  • Mfr # U1-1029-RD_14X10

  • Zoro # G2108718


product price: $6.79
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required While Equipment is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1029-RD_14X10
Zoro #
G2108718
UPC #
849362007544
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required While Equipment is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Reflective Decal
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Language
English
Background Color
Yellow
Header Background Color
Black
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend
Hearing Protection Required While Equipment Is Operating
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Header Background Color
Black
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.