Caution Sign, 14x10 In., English, U1-1054-RA_14X10

  • Mfr # U1-1054-RA_14X10

  • Zoro # G9706627


product price:  $13.19
/ea

Key Features

Header
Caution
Legend
Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1054-RA_14X10
Zoro #
G9706627
UPC #
849362010407
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Mounting Style
Surface
Header Legend Color
Yellow
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
Write on Surface
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header
Caution
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend
Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.