Caution Sign, 14x10 In., English, U1-1059-RD_10X14

  • Mfr # U1-1059-RD_10X14

  • Zoro # G2901501


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1059-RD_10X14
Zoro #
G2901501
UPC #
849362010773
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Background Color
Yellow
Subject Matter
Electrical Hazard
Material
Reflective Decal
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Header
Caution
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Legend
Keep Electrical Panel Area Clear For 36 In
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Area Clear For 36 In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.