Caution Sign, 14x10 In., English, U1-1073-RD_14X10

  • Mfr # U1-1073-RD_14X10

  • Zoro # G2901389


product price: $6.89
/ea

Key Features

Legend/Background Color
Black/Yellow
Background Color
Yellow
Width
14 in
Material
Reflective Decal
OSHA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1073-RD_14X10
Zoro #
G2901389
UPC #
849362011626
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Legend/Background Color
Black/Yellow
Background Color
Yellow
Material
Reflective Decal
OSHA Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Retroreflective Grade
Engineer Grade
Header
Caution
Language
English
Sign Shape
Horizontal Rectangle
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Sign Material
Reflective Sheeting
Header Legend Color
Yellow
UV Resistant
Yes
Sign Mounting Style
Adhesive
Sign Legend Color
Black
Legend Color
Black
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ADA Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header
Caution
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Product Type
Caution Sign
Subject Matter
Machine & Operational
Mounting Style
Adhesive-Backed

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.