Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0003-RD_5x3.5

  • Mfr # LCU3-0003-RD_5x3.5

  • Zoro # G4840790


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Acid Could Result In Moderate Injury
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0003-RD_5x3.5
Zoro #
G4840790
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Acid Could Result In Moderate Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Text Color
Black
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Chemical Hazard
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Header
Caution
Corrosion Resistant
No
Sign Legend
Acid Could Result In Moderate Injury.
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Legend Pictogram ID
PCHL-20
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Product Type
Acid Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Could Result In Moderate Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.