Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0089-RD_5x3.5

  • Mfr # LCU3-0089-RD_5x3.5

  • Zoro # G4835699


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Always Add Acid To Water.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0089-RD_5x3.5
Zoro #
G4835699
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Always Add Acid To Water.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Self-Adhesive
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Legend Pictogram ID
PCHL-27
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Caution
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Legend Pictogram Description
Add Acid To Water
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend
Always Add Acid To Water.
Anti-Slip Surface
No
Product Type
Acid Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.