Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0090-RD_5x3.5

  • Mfr # LCU3-0090-RD_5x3.5

  • Zoro # G4835638


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Chemical Waste Storage Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0090-RD_5x3.5
Zoro #
G4835638
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Chemical Waste Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Subject Matter
Chemical and Hazardous Materials
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Text Color
Black
Corrosion Resistant
No
Sign Header
Caution
Sign Header Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Chemical Storage
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Write on Surface
No
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PCHL-21
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend
Chemical Waste Storage Area.
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Product Type
Chemicals Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Waste Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.