Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0092-RD_5x3.5

  • Mfr # LCU3-0092-RD_5x3.5

  • Zoro # G4835516


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0092-RD_5x3.5
Zoro #
G4835516
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Language
English
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Text Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Legend Pictogram Description
Carbon Dioxide Gas Going Into Lungs
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Corrosion Resistant
No
Legend Pictogram ID
PPEQ-935
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Carbon Dioxide Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.