Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0093-RD_5x3.5

  • Mfr # LCU3-0093-RD_5x3.5

  • Zoro # G4835455


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0093-RD_5x3.5
Zoro #
G4835455
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Legend Pictogram ID
PPEQ-935
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Legend Pictogram Description
Carbon Dioxide Gas Going Into Lungs
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mirror Print
No
Sign Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Abrasion Resistant
No
Graffiti Resistant
No
Sign Legend Text Color
Black
Product Type
Carbon Dioxide Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.