Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0094-RD_5x3.5

  • Mfr # LCU3-0094-RD_5x3.5

  • Zoro # G4835391


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0094-RD_5x3.5
Zoro #
G4835391
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Text Color
Black
Legend Pictogram ID
PCHL-22
Graffiti Resistant
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Abrasion Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Legend
Keep All Cylinders Chained.
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Legend Pictogram Description
Cylinders
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Text Color
Black
Product Type
Cylinder Handling Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.