Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0200-RD_5x3.5

  • Mfr # LCU3-0200-RD_5x3.5

  • Zoro # G4829091


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Acid
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0200-RD_5x3.5
Zoro #
G4829091
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Acid
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Product Type
Acid Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.