Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0222-RD_5x3.5

  • Mfr # LCU3-0222-RD_5x3.5

  • Zoro # G4827770


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Chlorine Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0222-RD_5x3.5
Zoro #
G4827770
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Chlorine Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Graffiti Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Chlorine Area
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header
Caution
Product Type
Chlorine Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.