Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0323-RD_5x3.5

  • Mfr # LCU3-0323-RD_5x3.5

  • Zoro # G4303181


product price:  $3.35
/ea
Sold in multiples of 5 for $16.75

Key Features

Header
Caution
Legend
Carbon Monoxide May Be Present
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0323-RD_5x3.5
Zoro #
G4303181
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Monoxide May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Style
Text
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Graffiti Resistant
No
Material Properties
Flexible
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header
Caution
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Carbon Monoxide May Be Present
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Carbon Monoxide Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.