Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0467-RD_5x3.5

  • Mfr # LCU3-0467-RD_5x3.5

  • Zoro # G4294547


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0467-RD_5x3.5
Zoro #
G4294547
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Material
Vinyl
Subject Matter
Cancer Hazard
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
No
Sign Legend
Asbestos Hazardous Do Not Disturb Without Proper Training And Equipment
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Asbestos Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Hazardous Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.