Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0473-RD_5x3.5

  • Mfr # LCU3-0473-RD_5x3.5

  • Zoro # G4294188


product price:  $3.35
/ea
Sold in multiples of 5 for $16.75

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0473-RD_5x3.5
Zoro #
G4294188
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
Caution
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.