Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0490-RD_5x3.5

  • Mfr # LCU3-0490-RD_5x3.5

  • Zoro # G4293165


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working with All Chemicals Clean Skin Promptly Should Contact Occur
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0490-RD_5x3.5
Zoro #
G4293165
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working with All Chemicals Clean Skin Promptly Should Contact Occur
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Language
English
Legend Style
Text
ANSI Compliant
Yes
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Corrosion Resistant
No
Mirror Print
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header
Caution
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Style
Text
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.