Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal, English, LCU3-0087-RD_5x3.5

  • Mfr # LCU3-0087-RD_5x3.5

  • Zoro # G4835811


product price:  $4.39
/ea

Key Features

Legend
Open This Door Slowly
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0087-RD_5x3.5
Zoro #
G4835811
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open This Door Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Door Instruction
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header
Caution
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Legend Pictogram Description
Open Door
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Yellow
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Legend
Open This Door Slowly.
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-83
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.