Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal, English, LCU3-0232-RD_5x3.5

  • Mfr # LCU3-0232-RD_5x3.5

  • Zoro # G4827177


product price:  $3.99
/ea

Key Features

Header
Caution
Legend
Use Other Door
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0232-RD_5x3.5
Zoro #
G4827177
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Use Other Door
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Material
Self-Adhesive Vinyl
Legend Style
Text
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Use Other Door
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Text Color
Yellow
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Other Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.