Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0022-RD_5x3.5

  • Mfr # LCU3-0022-RD_5x3.5

  • Zoro # G4839655


product price: $4.39
/ea

Key Features

Legend
Watch Your Step Falls Can Result In Injury
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0022-RD_5x3.5
Zoro #
G4839655
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Your Step Falls Can Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Mounting Style
Self-adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Legend Pictogram ID
PSTF-26
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header
Caution
Abrasion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Legend Pictogram Description
Fall Hazard
Sign Header Text Color
Black
Sign Legend
Watch Your Step. Falls Can Result In Injury.
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Header Pictogram ID
PPIC-51
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
State Specific Sign
No
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step. Falls Can Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.