Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0042-RD_5x3.5

  • Mfr # LCU3-0042-RD_5x3.5

  • Zoro # G4838456


product price: $4.39
/ea

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0042-RD_5x3.5
Zoro #
G4838456
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Subject Matter
Radiation Hazard
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Average Outdoor Durability
1 yr
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header Background Color
Yellow
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
State Specific Sign
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Product Type
Radioactive Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.