Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0096-RD_5x3.5

  • Mfr # LCU3-0096-RD_5x3.5

  • Zoro # G4835279


product price: $3.99
/ea

Key Features

Legend
Floor Slippery When Wet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0096-RD_5x3.5
Zoro #
G4835279
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-adhesive
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Slip Hazard
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend
Floor Slippery When Wet.
Legend Pictogram ID
PSTF-20
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.