Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0145-RD_5x3.5

  • Mfr # LCU3-0145-RD_5x3.5

  • Zoro # G4832390


product price: $4.89
/ea

Key Features

Legend
Watch Your Step
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0145-RD_5x3.5
Zoro #
G4832390
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Self-adhesive
Legend Style
Text
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Watch Your Step
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PSTF-21
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Adhesive Style
Permanent
Anti-Slip Surface
No
Legend Pictogram Description
Trip Hazard
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
Yellow
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.