Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_5x3.5

  • Mfr # LCU3-0196-RD_5x3.5

  • Zoro # G4829338


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Forklift Traffic Keep Clear
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0196-RD_5x3.5
Zoro #
G4829338
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Forklift Traffic Keep Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Subject Matter
Lift Truck
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Caution
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Corrosion Resistant
No
Legend Pictogram Description
Forklift
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Legend Pictogram ID
PPIC-84
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend
Forklift Traffic Keep Clear
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.