Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_5x3.5

  • Mfr # LCU3-0305-RD_5x3.5

  • Zoro # G4304146


product price: $3.09
/ea

Key Features

Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0305-RD_5x3.5
Zoro #
G4304146
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Glow-in-the-Dark
No
Header Background Color
Black
Background Color
Yellow
Legend
Watch for Forklift Traffic
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Legend Color
Yellow
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Header
Caution
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Sign Legend
Watch For Forklift Traffic
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ADA Compliant
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Style
Text
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Product Type
Lift Truck Traffic Caution Reflective Label
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.