Caution Sign, 3-1/2 in. H, Vinyl, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0409-RD_5x3.5

  • Zoro # G4298029


product price:  $2.59
/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0409-RD_5x3.5
Zoro #
G4298029
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Header
Caution
Legend
Do Not Operate This Machine Without Guards Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Language
English
Double-Sided
No
Legend Color
Black
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Graffiti Resistant
No
Sign Legend
Do Not Operate This Machine Without Guards
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Product Type
Machine Guards Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.