Caution Sign, 3-1/2 in. H, Vinyl, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0461-RD_5x3.5

  • Zoro # G4294906


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Width
5 in
Thickness
0.004 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0461-RD_5x3.5
Zoro #
G4294906
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Sign Material
Reflective Sheeting
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Graffiti Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Material Properties
Flexible
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header
Caution
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.