Caution Sign, 3-1/2 in. H, Vinyl, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0463-RD_5x3.5

  • Zoro # G4294781


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0463-RD_5x3.5
Zoro #
G4294781
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Header
Caution
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Material
Vinyl
Legend Color
Black
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Material Properties
Flexible
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Header
Caution
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.