Caution Sign, 3-1/2 in. H, Vinyl, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0479-RD_5x3.5

  • Zoro # G4293829


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Width
5 in
Thickness
0.004 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0479-RD_5x3.5
Zoro #
G4293829
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Yellow
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Header
Caution
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Product Type
Fire Door Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.