Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0291-RD_5x3.5

  • Mfr # LCU3-0291-RD_5x3.5

  • Zoro # G4304986


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Caution
Legend
Do Not Play On or Around
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0291-RD_5x3.5
Zoro #
G4304986
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Header
Caution
Legend
Do Not Play On or Around
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Header Background Color
Black
Sign Legend Color
Black
Material
Vinyl
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Text Color
Yellow
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Do Not Play On Or Around
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Metal Detectable
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Product Type
Accident Prevention Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Play On Or Around, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.