Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl

  • Mfr # LCU3-0292-RD_5x3.5

  • Zoro # G4304925


product price: $2.59
/ea

Key Features

Header
Caution
Legend
Fall Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0292-RD_5x3.5
Zoro #
G4304925
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Fall Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Caution
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fall Protection Required
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Product Type
Fall Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.